C25BNF230B - Compact 2P 30A Cont Box Lug Term Quad QC 240VAC CO

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25BNF230B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNF230B
Description
Compact 2P 30A Cont Box Lug Term Quad QC 240VAC CO
Eaton Definite Purpose Contactor, Quick, 30A, 110/120 V, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, Power Terminals: Box Lugs Posisetscrew and Quick Con, Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116136 / 00786685116136
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C25BNF230B - Small Image
 
C25BNF230B - Large Image
 
C25BNF230B - Large Image
 
C25BNF230B - Large Image
Attachments
 
 
C25BNF230B - Specification Sheet
Other Links
 
 
C25BNF230B - Other
 
C25BNF230B - Other
 
C25BNF230B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Product Type
Compct 2P 30A Cont Bxlug TRM 4QC 240ac
extra long description
ETN C25BNF230B COMPCT 2P 30A CONT B
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 30A CONT BOX LUG TERM QUAD QC 240VAC CO
Long Description
Eaton definite purpose contactor, Quick, 30A, 110/120 V, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 30A, Contactor, Two-pole, Power terminals: Box lugs posisetscrew and quick con, Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C25BNF230B
GTIN
00786685116136
UPC
786685116136
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat