CC3150 - CC BRKR 150A/3 Pole 240V 10K

Eaton

  • $1263.82 (Each)
  • $1,263.82 (Each)

In-Stock: 0 available locally (Forney, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC3150
Manufacturer
Eaton
Manufacturer's Part Number
CC3150
Description
CC BRKR 150A/3 Pole 240V 10K
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 Kaic, #4-4/0 Awg Cu/Al 60°C or 75°C
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266626 / 00782113266626
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,263.82 (Each)
Stock Availability
Forney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
CC3150 - Small Image
 
CC3150 - Large Image
 
CC3150 - Large Image
 
CC3150 - Large Image
Attachments
 
 
CC3150 - Specification Sheet
Brochures
 
 
CC3150 - Brochure
Other Links
 
 
CC3150 - Other
 
CC3150 - Other
 
CC3150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
CC Breaker 150A/3 Pole 240V 10K
Description
CC BRKR 150A/3 POLE 240V 10K
extra long description
ETN CC3150 CC Breaker 150A/3 Pole 2
Long Description
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 kAIC, #4-4/0 AWG Cu/Al 60°C or 75°C
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
8.0000 IN X 7.0000 IN X 5.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3150
GTIN
00782113266626
UPC
782113266626
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
UL 489,Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat