CCL300 - CC/CHH Main BRKR Lug Kit 1-300MCM

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCL300
Manufacturer
Eaton
Manufacturer's Part Number
CCL300
Description
CC/CHH Main BRKR Lug Kit 1-300MCM
Eaton Breaker, Main Breaker Lug Kit, Alarm Contact, Types CC and CHH Circuit Breakers (2) 300 Kcmil, CC, CCH, #1 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113099354 / 00782113099354
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CCL300 - Small Image
 
CCL300 - Large Image
 
CCL300 - Large Image
 
CCL300 - Large Image
Attachments
 
 
CCL300 - Specification Sheet
Brochures
 
 
CCL300 - Brochure
Other Links
 
 
CCL300 - Other
 
CCL300 - Other
 
CCL300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton breaker, Main breaker lug kit,Alarm contact,Types CC and CHH circuit breakers (2) 300 kcmil,CC, CCH,#1 AWG-300 kcmil
Special Features
Alarm contact
Product Type
CC/CHH Main Breaker Lug Kit 1-300MCM
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
CC/CHH MAIN BRKR LUG KIT 1-300MCM
extra long description
ETN CCL300 CC/CHH Main Breaker Lug
Additional Information
dimensions
5.0000 IN X 5.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
CCL300
Brand
Eaton
GTIN
00782113099354
UPC
782113099354
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat