CCV3125 - 125A, 3 Pole, 120/240V, 1

Eaton

  • $1662.01 (Each)
  • $1,662.01 (Each)

In-Stock: 0 available locally (Conway, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCV3125
Manufacturer
Eaton
Manufacturer's Part Number
CCV3125
Description
125A, 3 Pole, 120/240V, 1
CCV Breaker, 125A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689518684 / 00786689518684
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,662.01 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
12
Resources
Images
 
 
CCV3125 - Small Image
 
CCV3125 - Large Image
Attachments
 
 
CCV3125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
125A, 3 Pole, 120/240V, 10kaic
extra long description
ETN CCV3125 125A, 3 pole, 120/240V,
Description
125A, 3 POLE, 120/240V, 1
Long Description
CCV Breaker, 125A, 3 pole, 120/240V, 10kAIC, Line/Load Lugs
Additional Information
dimensions
4.0000 IN X 7.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCV3125
GTIN
00786689518684
UPC
786689518684
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
San Antonio RDC
5 View Store

A-L

Location Stock Available
Bastrop
2 View Store
Galveston
2 View Store

M-Z

Location Stock Available
Round Rock
2 View Store

* All prices subject to change.

Begin Live Chat