CCV3225 - 225A, 3 Pole, 120/240V, 1

Eaton

  • $2224.57 (Each)
  • $2,224.57 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCV3225
Manufacturer
Eaton
Manufacturer's Part Number
CCV3225
Description
225A, 3 Pole, 120/240V, 1
Eaton CCV Breaker, 225A, 3P , 120/240V, Line/Load Lugs
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689518219 / 00786689518219
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,224.57 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CCV3225 - Large Image
 
CCV3225 - Small Image
Attachments
 
 
CCV3225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
225A, 3 Pole, 120/240V, 10kaic
Long Description
Eaton CCV Breaker, 225A, 3P , 120/240V, Line/Load Lugs
extra long description
ETN CCV3225 225A, 3 pole, 120/240V,
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
225A, 3 POLE, 120/240V, 1
Additional Information
dimensions
4.0000 IN X 7.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCV3225
GTIN
00786689518219
UPC
786689518219
Taxonomies, Classifications, and Categories
Type
Tenant main breaker
Category Description
MAIN BREAKERS
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat