CH2100 - Type CH BRKR 100A/2 Pole 120/240V 10K

Eaton

  • $163.82 (Each)
  • $163.82 (Each)

  • $819.10 (Per 5)

  • $4,095.50 (Per 25)

In-Stock: 0 available locally (Nashville, TN) (change location)
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
CH2100
Manufacturer
Eaton
Manufacturer's Part Number
CH2100
Description
Type CH BRKR 100A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102375 / 00782113102375
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.82 (Each)
Carton
$819.10 (Per 5)
Standard Packaging
$4,095.50 (Per 25)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
1,296
Resources
Images
 
 
CH2100 - Small Image
 
CH2100 - Large Image
Attachments
 
 
CH2100 - Specification Sheet
Brochures
 
 
CH2100 - Brochure
Other Links
 
 
CH2100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 100 A, 240 VAC
extra long description
ETN CH2100 Type CH Breaker 100A/2 P
Description
TYPE CH BRKR 100A/2 POLE 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.5000 IN X 1.5000 IN X 3.2500 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2100
GTIN
00782113102375
UPC
782113102375
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,296

Location search:

Greater Nashville RDC Area

Location Stock Available
Cookeville
1 View Store
These alternate items can be purchased instead of CH2100.
Jump To:

Cross Referenced

These items are similar to CH2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CC2100X Eaton n/a
CH2100 Eaton 00782113102375
CUHCH2100 Eaton n/a
THQL22100 GENERAL ELECTRIC 00783164012125
1D251 WW GRAINGER n/a
PCB2125 ITE n/a
Q2125 ITE n/a
QO2100 Schneider Electric 00785901501305
QO2100CP Schneider Electric n/a
Q2125 Siemens 00783643148697

* All prices subject to change.

Begin Live Chat