CH42L3225R - 3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 3R

Eaton

  • $1075.68 (Each)
  • $1,075.68 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42L3225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42L3225R
Description
3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, G, Copper, Nema 3R, Metallic, Overhead, CH, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098258 / 00782113098258
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,075.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
CH42L3225R - Small Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Large Image
 
CH42L3225R - Video
Attachments
 
 
CH42L3225R - Specification Sheet
Brochures
 
 
CH42L3225R - Brochure
Other Links
 
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
 
CH42L3225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Phase
3
interrupt rating
35
Dimensions and Weight
Height
5.19
Size
G
Width
14.31
Depth
34.13
Descriptions
Description
3PH/CH LOADCNTR 225A MLO 42 CIR. CU BUS NEMA 3R
Product Type
3PH/CH LC 225A Mlo 42 CKT Cu Bus N3R
extra long description
ETN CH42L3225R 3Ph/CH LC 225A MLO 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,G,Copper,NEMA 3R,Metallic,Overhead,CH,42 Circuits,42 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Special Features
Standard
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L3225R
GTIN
00782113098258
UPC
782113098258
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lancaster
1 View Store

* All prices subject to change.

Begin Live Chat