DH366FRK - 600A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $6587.60 (Each)
  • $6,587.60 (Each)
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
DH366FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH366FRK
Description
600A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 600 A, 480 to 600 V Ac;250 V DC, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 25.12 In Overall Length, 14.07 In Overall Width, 51.82 In Overall Height, Fusible, 135 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207568 / 00782113207568
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,587.60 (Each)
Resources
Other Links
 
 
DH366FRK - Other
 
DH366FRK - Other
 
DH366FRK - Other
 
DH366FRK - Other
Brochures
 
 
DH366FRK - Brochure
Images
 
 
DH366FRK - Large Image
 
DH366FRK - Large Image
 
DH366FRK - Small Image
 
DH366FRK - Large Image
 
DH366FRK - Video
Attachments
 
 
DH366FRK - Specification Sheet
Specifications Sheets
 
 
DH366FRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
600 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
600
Dimensions and Weight
Overall Length
25.12 in;638 mm
Height
12.0000
Width
27.5000
Depth
58.0000
Descriptions
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Product Type
Safety Switch
Long Description
Safety Switch, 600 A, 480 to 600 V ac;250 V dc, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 25.12 in Overall Length, 14.07 in Overall Width, 51.82 in Overall Height, Fusible, 135 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 600 A, 2 Wires
Description
600A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH366FRK 600A/3P HD Fusible Sft
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
14.07 in;357.4 mm
Overall Height
51.82 in;1316.2 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
dimensions
58.0000 IN X 27.5000 IN X 12.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH366FRK
GTIN
00782113207568
UPC
782113207568
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
135 lb;61.29 kg
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH366FRK.
Jump To:

Cross Referenced

These items are similar to DH366FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWN366 Eaton Crouse-Hinds n/a
DH366FR Eaton n/a
DH366FRK Eaton 00782113207568
TH3366R GENERAL ELECTRIC 00783164009187
6XG98 WW GRAINGER n/a
HF366R ITE n/a
H366R Schneider Electric 00785901452010
FR356 Siemens n/a
RHFN366 Westinghouse n/a

* All prices subject to change.

Begin Live Chat