E34GDB97LED241X - 2P Ill MT Push/Pull Red "E-Stop"- FV 24V Led - Ox,

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $492.77 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34GDB97LED241X
Manufacturer
Eaton
Manufacturer's Part Number
E34GDB97LED24-1X
Description
2P Ill MT Push/Pull Red "E-Stop"- FV 24V Led - Ox,
E34, 30.5 MM, Corrosion Resistant, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, Led, Full Voltage Light Unit, 1NO-1NC, 24 Vac/DC Light Unit
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782114720981 / 00782114720981
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$492.77 (Each)
Carton
None Available
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
E34GDB97LED241X - Video
 
E34GDB97LED241X - Small Image
 
E34GDB97LED241X - Large Image
Attachments
 
 
E34GDB97LED241X - Specification Sheet
Brochures
 
 
E34GDB97LED241X - Brochure
Tech Bulletins
 
 
E34GDB97LED241X - Tech Bulletin
Other Links
 
 
E34GDB97LED241X - Other
 
E34GDB97LED241X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Height
1
Length
1
Width
1
Size
40 mm
Descriptions
Description
2P ILL MT PUSH/PULL RED "E-STOP"- FV 24V LED - OX,
Product Type
2P Ill MT P-P RD "E-Stop"-FV24V Led-Oxxo
extra long description
ETN E34GDB97LED24-1X 2P ILL MT P-P
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
E34, 30.5 mm, Corrosion Resistant, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, LED, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E34GDB97LED24-1X
GTIN
00782114720981
UPC
782114720981
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified,CE Marked,FDA 3-A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat