HP404040SHPVCSR - 200A Utility, 40/40 CKT, 200A Solar Prov

Eaton

  • $2656.18 (Each)
  • $2,656.18 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
HP404040SHPVCSR
Manufacturer
Eaton
Manufacturer's Part Number
HP404040SHPVCSR
Description
200A Utility, 40/40 CKT, 200A Solar Prov
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, Circuits:40, Sockets:1, Spaces:40, CSR, Ring, Type BR Breakers, 120/240V, 4306
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
786689022662 / 00786689022662
Weight per unit
157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,656.18 (Each)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
2
Resources
Images
 
 
HP404040SHPVCSR - Small Image
 
HP404040SHPVCSR - Large Image
 
HP404040SHPVCSR - Large Image
 
HP404040SHPVCSR - Large Image
 
HP404040SHPVCSR - Large Image
 
HP404040SHPVCSR - Large Image
 
HP404040SHPVCSR - Large Image
Other Links
 
 
HP404040SHPVCSR - Other
 
HP404040SHPVCSR - Other
 
HP404040SHPVCSR - Other
 
HP404040SHPVCSR - Other
 
HP404040SHPVCSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
200A UTILITY, 40/40 CKT, 200A SOLAR PROV
Product Type
200A Utility, 40/40 CKT, 200A Solar Prov
extra long description
ETN HP404040SHPVCSR 200A UTILITY, 4
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Surface mounting, Circuits:40, Sockets:1, Spaces:40, CSR, Ring, Type BR breakers, 120/240V, 4306
Additional Information
number of spaces
40
Manufacturer Information
Manufacturers Part Number
HP404040SHPVCSR
Brand
Eaton
GTIN
00786689022662
UPC
786689022662
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
157
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
2 View Store

* All prices subject to change.

Begin Live Chat