M22DB - Non-Ill Mom PB Sil-BZL FLSH Blu

Eaton

  • $11.12 (Each)
  • $11.12 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
M22DB
Manufacturer
Eaton
Manufacturer's Part Number
M22-D-B
Description
Non-Ill Mom PB Sil-BZL FLSH Blu
Eaton 22.5 MM RMQ-Titan Pushbutton, Blue Actuator, Silver Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786685275970 / 00786685275970
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
M22DB - Small Image
 
M22DB - Large Image
 
M22DB - Large Image
 
M22DB - Large Image
Attachments
 
 
M22DB - Specification Sheet
Tech Bulletins
 
 
M22DB - Tech Bulletin
Other Links
 
 
M22DB - Other
 
M22DB - Other
 
M22DB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush, Button
Dimensions and Weight
Width
2
Size
22.5 mm
Height
1
Depth
2
Descriptions
Description
NON-ILL MOM PB SIL-BZL FLSH BLU
Product Type
Non-Ill Mom PB Sil-BZL FLSH Blu
extra long description
ETN M22-D-B NON-ILL MOM PB SIL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Blue Actuator,Silver bezel,IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Additional Information
operating cycles
5 million
action
Blue
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-D-B
Model
Modular pushbutton
GTIN
00786685275970
UPC
786685275970
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat