PDG23M0225TFFL - Eaton Power Defense Molded Case Circuit Breaker, G

Eaton

  • $1256.33 (Each)
  • $1,256.33 (Each)

In-Stock: 0 available locally (Prosper, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0225TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0225TFFL
Description
Eaton Power Defense Molded Case Circuit Breaker, G
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 225A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679862148 / 00786679862148
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,256.33 (Each)
Stock Availability
Prosper
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
PDG23M0225TFFL - Small Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
 
PDG23M0225TFFL - Large Image
360 Images
 
 
PDG23M0225TFFL - 360 Image
Attachments
 
 
PDG23M0225TFFL - Specification Sheet
Brochures
 
 
PDG23M0225TFFL - Brochure
Other Links
 
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
 
PDG23M0225TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
225 A
Descriptions
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
EATON POWER DEFENSE MOLDED CASE CIRCUIT BREAKER, G
Product Type
PDG2, 3P, 225A, 65KA/480V, Fxfxtmtu
extra long description
ETN PDG23M0225TFFL PDG2,3P,225A,65K
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 225A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Additional Information
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0225TFFL
GTIN
00786679862148
UPC
786679862148
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL 489,CCC Marked,IEC 60947-2,RoHS Compliant
Application
Utility - Substations, Utility Transmission and DistributionElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat