PSG30E12SP - PWR Supply 1PHASE 12VDC 30W Screw Term Plastic

Eaton

  • $171.94 (Each)
  • $171.94 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG30E12SP
Manufacturer
Eaton
Manufacturer's Part Number
PSG30E12SP
Description
PWR Supply 1PHASE 12VDC 30W Screw Term Plastic
Eaton PSG Power Supply, 30W, Single-Phase, 12 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685520926 / 00786685520926
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
PSG30E12SP - Video
 
PSG30E12SP - Small Image
 
PSG30E12SP - Large Image
 
PSG30E12SP - Large Image
 
PSG30E12SP - Large Image
Attachments
 
 
PSG30E12SP - Specification Sheet
Other Links
 
 
PSG30E12SP - Other
 
PSG30E12SP - Other
 
PSG30E12SP - Other
 
PSG30E12SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30W
Material
Plastic
Phase
Single-phase
Descriptions
Description
PWR SUPPLY 1PHASE 12VDC 30W SCREW TERM PLASTIC
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Product Type
P.S. 1PH 12VDC 30W Screw Term Plastic
extra long description
ETN PSG30E12SP P.S. 1PH 12VDC 30W S
Long Description
Eaton PSG Power Supply, 30W, Single-phase, 12 Vdc output voltage, Plastic enclosure, Heavy-duty screw terminals
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection
Additional Information
media
Yes
dimensions
100.6000 IN X 32.0000 IN X 110.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PSG30E12SP
GTIN
00786685520926
UPC
786685520926
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN Listed,UL 508,cULus/UL 60950-1,IEC Rated,CSA Certified,cUL Certified,RoHS Compliant,CE Marked,German Safety
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
4 View Store

* All prices subject to change.

Begin Live Chat