APHL654SWUPLL850 - 6 Lamp T5HO High Bay W/Lamps

Metalux

  • $445.19 (Each)
  • $445.19 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHL654SWUPLL850
Manufacturer
Metalux
Manufacturer's Part Number
APHL654SWUPLL850
Description
6 Lamp T5HO High Bay W/Lamps
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083622269 / 00080083622269
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.19 (Each)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
25
Resources
Images
 
 
APHL654SWUPLL850 - Small Image
 
APHL654SWUPLL850 - Large Image
Attachments
 
 
APHL654SWUPLL850 - Specification Sheet
Other Links
 
 
APHL654SWUPLL850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Wattage
54 W
Number of Lamps
6
Ballast Type
Universal Electronic
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Descriptions
Product Type
Fluorescent Lamp
extra long description
CLS APHL-654-SW-UPL-L850 ALLPRO HI-
Long Description
FLuorescent Lamp, T5 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 lb
Short Description
FLuorescent Lamp, T5, 120/277V, 54W, 6 Lamp, High Bay Mount
Description
6 LAMP T5HO HIGH BAY W/LAMPS
Special Features
Specular reflector with uplight
Additional Information
bulb shape
T5
Mounting Type
High Bay Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
34 PA
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHL654SWUPLL850
sub brand
APHL
GTIN
00080083622269
UPC
080083622269
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
HIGH BAY
Packaging
Weight
16.86 lb
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
19 View Store
Oklahoma City
1 View Store

A-L

Location Stock Available
Fort Stockton
1 View Store

M-Z

Location Stock Available
Midland
1 View Store
Pecos
3 View Store

* All prices subject to change.

Begin Live Chat