E4RTATSB - *Discontinued* 4" N-Ic At RMDL 120V W/SCKT BRKT

Halo

  • $13.89 (Each)
  • $13.89 (Each)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
E4RTATSB
Manufacturer
Halo
Manufacturer's Part Number
E4RTATSB
Description
*Discontinued* 4" N-Ic At RMDL 120V W/SCKT BRKT
Remodel Housing, 120 V Ac, 500 Ma, 60 W, 6 In Width, 1.7299 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083751501 / 00080083751501
Weight per unit
1.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
18
All Stores
717
Resources
Images
 
 
E4RTATSB - Large Image
 
E4RTATSB - Large Image
 
E4RTATSB - Large Image
 
E4RTATSB - Video
Specifications Sheets
 
 
E4RTATSB - Specification Sheet
Attachments
 
 
E4RTATSB - Specification Sheet
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
120 V ac
Current Rating
500 mA
Wattage
60 W
amperage rating
0.5 at (120V)
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Dimensions and Weight
Width
6 in
Descriptions
Product Type
Remodel Housing
Description
4" N-IC AT RMDL 120V W/SCKT BRKT
Long Description
Remodel Housing, 120 V ac, 500 mA, 60 W, 6 in Width, 1.7299 lb
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
extra long description
CLS E4RTATSB 4" NON-IC,A-T,RMDL 120
Special Features
For use in insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
Socket Type
E26
media
Yes
Manufacturer Information
Manufacturers Part Number
E4RTATSB
Brand
HALO
GTIN
00080083751501
UPC
080083751501
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E4 Housing
Packaging
Weight
1.7299 lb
Weight per each
1.7299
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 717

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
18 View Store
Hereford
1 View Store

* All prices subject to change.

Begin Live Chat