FP400R - 400W PS/MH Lo Bay Fixture Open Rated W/Lamp

Cooper Lumark

  • $255.77 (Each)
  • $255.77 (Each)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP400R
Manufacturer
Cooper Lumark
Manufacturer's Part Number
FP40-OR
Description
400W PS/MH Lo Bay Fixture Open Rated W/Lamp
400W MP Multi-Tap 22" Reflector W/Lamp Unit Pack Open Rated
Slang Terms

Suggest a New Term
Categories
Hid Highbay, Lowbay & Industri - Hid Lowbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083535880 / 00080083535880
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.77 (Each)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
9
Resources
Images
 
 
FP400R - Small Image
 
FP400R - Large Image
Installation Sheets
 
 
FP400R - Installation Sheet
Attachments
 
 
FP400R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.444 A
Voltage Rating
277 VAC
Lamp Type
PULSE START METAL HALIDE
Descriptions
Product Type
400W MHPS MT 22" Reflector W/or Lamp
Description
400W PS/MH LO BAY FIXTURE OPEN RATED W/LAMP
Long Description
400W MP Multi-Tap 22" Reflector w/Lamp Unit Pack Open Rated
Special Features
Heavy-duty, formed-steel housing with open-air ballast
Manufacturer Information
Manufacturers Part Number
FP40-OR
Brand
Eaton Lighting
sub brand
EP Enterprise 22" and 28"
GTIN
00080083535880
UPC
080083535880
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
INDUSTRIAL
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store
West Monroe
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat