LT560WH6940 - *Discontinued* 6" 10W Led Retro 40K 737LM

Halo Housings/Trims/Other

  • $9.99 (Each)
  • $9.99 (Each)

  • $59.94 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6940
Manufacturer
Halo Housings/Trims/Other
Manufacturer's Part Number
LT560WH6940
Description
*Discontinued* 6" 10W Led Retro 40K 737LM
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083762934 / 00080083762934
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$59.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
LT560WH6940 - Small Image
 
LT560WH6940 - Large Image
 
LT560WH6940 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED
amperage rating
0.085 to 0.089
Number of Lamps
1
Wattage
10 W
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
fixture material
Plastic
Descriptions
Product Type
LT56 Led Retrofit Baffle 90CRI 4000K C&I
Description
6" 10W LED RETRO 40K
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
Halo Housings/Trims/Other
Manufacturers Part Number
LT560WH6940
sub brand
LT56 All-Purpose LED Retrofit Trim Kit
GTIN
00080083762934
UPC
080083762934
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

* All prices subject to change.

Begin Live Chat