WP40 - 400W MH/PS Flood Multi-Tap Trunnion W/Lamp Bronze

Cooper Lumark

  • $281.15 (Each)
  • $281.15 (Each)

  • $5,623.00 (Per 20)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP40
Manufacturer
Cooper Lumark
Manufacturer's Part Number
WP40
Description
400W MH/PS Flood Multi-Tap Trunnion W/Lamp Bronze
Warrior Floodlight 400W MP Multi-Tap Trunnion W/Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
623961754524 / 00623961754524
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.15 (Each)
Standard Packaging
$5,623.00 (Per 20)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
12
Resources
Images
 
 
WP40 - Small Image
 
WP40 - Large Image
Installation Sheets
 
 
WP40 - Installation Sheet
Attachments
 
 
WP40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.444 A
Wattage
12 PER PACK
Voltage Rating
120/208/240/277 V
Lamp Type
PULSE START METAL HALIDE
Dimensions and Weight
Length
22.75 in
Height
78217250425
Width
Molded Fiberglass Reinforced Polyester
Descriptions
Product Type
400W MP MT Trunnion Mount W/Lamp Bronze
Description
400W MH/PS FLOOD MULTI-TAP TRUNNION W/LAMP BRONZE
Special Features
Heavy-duty, large floodlight ideal for commercial or industrial use
Long Description
Warrior Floodlight 400W MP Multi-Tap Trunnion w/Lamp Bronze
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
WP40
sub brand
WR Warrior
GTIN
00623961754524
UPC
623961754524
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
78621091041
Packaging
Weight per each
32
Carton
1
Package
20
Uses, Certifications, and Standards
Application
lighting
Mounting
TRUNNION
standard
UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store
West Monroe
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat