UF102WG1000 - Uf-B 10/2WG Cable 1000'

Copper

  • $951.69 (Per 1,000 Feet)
  • $0.95 (Per Foot)

  • $951.69 (Per 1,000 Feet)

In-Stock: 0 available locally (Tucson, AZ) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF102WG1000
Manufacturer
Copper
Manufacturer's Part Number
13056701
Description
Uf-B 10/2WG Cable 1000'
Ufb 10/2 G 1000SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886266119 / 00032886266119
Weight per unit
0.141 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.95 (Per Foot)
Reel
$951.69 (Per 1,000 Feet)
Stock Availability
Tucson
0 Feet (Find nearest stock)
Phoenix
0 Feet
All Stores
29,097 Feet
Resources
Images
 
 
UF102WG1000 - Small Image
 
UF102WG1000 - Large Image
 
UF102WG1000 - Large Image
 
UF102WG1000 - Video
Attachments
 
 
UF102WG1000 - Specification Sheet
Other Links
 
 
UF102WG1000 - Other
 
UF102WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Color
Gray
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Underground Feeder Cable
Description
UF-B 10/2WG CABLE 1000'
Features
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Short Description
Underground Feeder Cable, Solid, Single Strand, 10/2 AWG with ground, 1000'
Additional Information
Sunlight Resistant;Moisture Resistant;Fungus Resistant
extra long description
SWC 13056701 UFB 10/2 g 1000Sp
similar brands
Romex®
Long Description
UFB 10/2 g 1000Sp
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Solid/Strand
Solid
Number of Strands
1
outside diameter
518 x 215 mil
Insulation Thickness
24 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13056701
GTIN
00032886266119
UPC
032886266119
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
140 lb/mft
Weight per foot
0.141
Carton
1000
Uses, Certifications, and Standards
Application
Underground;Residential;Agricultural Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UF102WG1000.
Jump To:

Similar Items

Similar items are close alternatives to UF102WG1000, though they may not be 100% alike.

Ufb 10/2 G 250C
  • Our Part #: UF102WG250
  • Tucson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13056755
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($232.81) ·
UF102WG250 - Copper

Tucson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.81

Per 250 Feet

QTY:
Feet
Add
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underg...
  • Our Part #: UF102WGPCS
  • Tucson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UF102WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.95) ·
UF102WGPCS - Copper

Tucson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.95

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat