AS1B1175V - Mov Type L 175V Ac 125V DC With 1IN Ground Link

CPS

  • $138.02 (Each)
  • $138.02 (Each)

  • $1,380.20 (Per 10)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS1B1175V
Manufacturer's Part Number
N/A
Description
Mov Type L 175V Ac 125V DC With 1IN Ground Link
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$138.02 (Each)
Standard Packaging
$1,380.20 (Per 10)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
50
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOV TYPE L 175V AC 125V DC WITH 1IN GROUND LINK
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat