B552S0BR - Brown Patio Blades

Craftmade

  • $42.00 (Each)
  • $42.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B552S0BR
Manufacturer
Craftmade
Manufacturer's Part Number
B552S-OBR
Description
Brown Patio Blades
Patio Blade, Brown/Dark Bronze, 52 In Blade Length, 2.91 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881009717 / 00647881009717
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B552S0BR - Small Image
 
B552S0BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
BROWN PATIO BLADES
Product Type
Patio Blade
Long Description
Patio Blade, Brown/Dark Bronze, 52 in Blade Length, 2.91 lb
Short Description
Patio Blade, Brown;Dark Bronze, 52 in L
Additional Information
for use with
Ceiling Fan
Color/Finish
Brown;Dark Bronze
Blade Length
52 in
package quantity
1 ct
Category
Fans
Safety Rating
Outdoor
Manufacturer Information
Manufacturers Part Number
B552S-OBR
Brand
CRAFTMADE
GTIN
00647881009717
UPC
647881009717
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Blades
Packaging
Weight
2.91 lb
Weight per each
2.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat