A2011063 - E1049 Red M Instr

Eaton

  • $365.73 (Each)
  • $365.73 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
A2011063
Manufacturer
Eaton
Manufacturer's Part Number
A201106-3
Description
E1049 Red M Instr
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, Red, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107305 / 00662275107305
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
A2011063 - Small Image
 
A2011063 - Large Image
 
A2011063 - Large Image
 
A2011063 - Large Image
Attachments
 
 
A2011063 - Specification Sheet
Brochures
 
 
A2011063 - Brochure
Other Links
 
 
A2011063 - Other
 
A2011063 - Other
 
A2011063 - Other
 
A2011063 - Other
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
Rubber
Dimensions and Weight
Size
3.00 In Diameter X 8.50 In Length
Descriptions
Description
E1049 RED M INSTR
Product Type
E1049 M P Ins 313MCM to 777MCM RD
extra long description
CRS-H A201106-3 E1049 M P INS 313MC
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Special Features
NEMA 3 Enclosure
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug insulator, Up to 1135A continuous, 313-777 kcmil, Red, Hexagon crimp or solder, Male, Rubber, 1000 Vac/dc
Additional Information
dimensions
11.0000 IN X 3.8500 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201106-3
GTIN
00662275107305
UPC
662275107305
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug Insulator
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 125 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat