EDSX21271SA - 3/4" 1G 2POS 2CKT Al Edsx SLCTR Switch

Eaton

  • $917.56 (Each)
  • $917.56 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
EDSX21271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSX21271 SA
Description
3/4" 1G 2POS 2CKT Al Edsx SLCTR Switch
Eaton Crouse-Hinds Series Edsx Selector Switch Control Station, With One 3/4" Hub, Copper-Free Aluminum, Two-Position, Two-Circuit, 1 Device, Single-Gang, Gasketed, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
662277123686 / 00662277123686
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$917.56 (Each)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
13
Resources
Images
 
 
EDSX21271SA - Small Image
 
EDSX21271SA - Large Image
 
EDSX21271SA - Large Image
 
EDSX21271SA - Large Image
Attachments
 
 
EDSX21271SA - Specification Sheet
Brochures
 
 
EDSX21271SA - Brochure
Tech Bulletins
 
 
EDSX21271SA - Tech Bulletin
Other Links
 
 
EDSX21271SA - Other
 
EDSX21271SA - Other
 
EDSX21271SA - Other
 
EDSX21271SA - Other
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
Copper-Free Aluminum
Descriptions
Product Type
Fo6z
extra long description
CRS-H EDSX21271 SA FO6Z
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Description
3/4" 1G 2POS 2CKT AL EDSX SLCTR SWITCH
Long Description
Eaton Crouse-Hinds series EDSX selector switch control station, With one 3/4" hub, Copper-free aluminum, Two-position, two-circuit, 1 device, Single-gang, Gasketed, Dead end, 3/4", 600 Vac
Additional Information
dimensions
7.0300 IN X 3.5000 IN X 3.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSX21271 SA
GTIN
00662277123686
UPC
662277123686
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
Selector switch control station
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat