FSCT2 - FS-Dev Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSCT2
Manufacturer
Eaton
Manufacturer's Part Number
FSCT2
Description
FS-Dev Box
Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274415000 / 00782274415000
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
FSCT2 - Small Image
 
FSCT2 - Large Image
 
FSCT2 - Large Image
 
FSCT2 - Large Image
Attachments
 
 
FSCT2 - Specification Sheet
Tech Bulletins
 
 
FSCT2 - Tech Bulletin
Other Links
 
 
FSCT2 - Other
 
FSCT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
3/4 in
Descriptions
Description
FS-DEV BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
3/4 NPT CST Iron FS BX SGL GNG MTG Lugs
Long Description
Eaton Crouse-Hinds series Condulet FSC device box, Shallow, Feraloy iron alloy, Single-gang, T shape, 3/4"
Special Features
Configuration Type FSCT, With Mounting Lug, Dimension 3-5/8 In Width X 1-7/8 In Depth X 6-1/32 In Height
extra long description
CRS-H FSCT2 3/4 NPT CST IRON FS BX
Additional Information
dimensions
6.0300 IN X 1.8800 IN X 3.6300 IN
Cable Entry
(1) Side, (1) Each End
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FSCT2
GTIN
00782274415000
UPC
782274415000
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
2.63
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat