GASK065N - 2" Form 5 Conduit Body Gasket

GAS

  • $5.32 (Each)
  • $5.32 (Each)

  • $266.18 (Per 50)

  • $532.37 (Per 100)

In-Stock: 51 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK065N
Manufacturer's Part Number
GASK065N
Description
2" Form 5 Conduit Body Gasket
Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
-
UPC/EAN/GTIN
88954100065
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Standard Packaging
$266.18 (Per 50)
Stock Availability
Nacogdoches
51 (Check another store)
All Stores
8,808
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conduit Body Gasket
Long Description
Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 2 in Trade Size
Short Description
Conduit Body Gasket, 2 in, Form 5, 1 CT;50 PK
Description
2" FORM 5 CONDUIT BODY GASKET
Additional Information
body type
Form 5
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
TEXAS GASKET & PACKING CO
Manufacturers Part Number
GASK065N
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.084
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,808

Location search:

A-L

Location Stock Available
Andrews
10 View Store
Arlington Branch
116 View Store
Athens
31 View Store
Avondale
4 View Store
Bartlesville
23 View Store
Bastrop
56 View Store
Baytown
50 View Store
Benton
2 View Store
Bentonville
45 View Store
Big Spring
33 View Store
Borger
7 View Store
Bridgeport
47 View Store
Brownsville
40 View Store
Brownwood
30 View Store
Bryan
4 View Store
Burleson
44 View Store
Cabot
4 View Store
Carlsbad
76 View Store
Cedar Park
12 View Store
Centennial
44 View Store
Cleburne
24 View Store
Clovis
15 View Store
Colorado Springs
42 View Store
Conroe
56 View Store
Cookeville
33 View Store
Corsicana
40 View Store
Covington
32 View Store
Dallas
153 View Store
Deer Valley
10 View Store
Denton
51 View Store
Dodge City
16 View Store
Doraville
59 View Store
Dripping Springs
8 View Store
Dumas
2 View Store
Duncan
9 View Store
Durant
32 View Store
Edmond
46 View Store
El Dorado
68 View Store
Enid
56 View Store
Ennis
22 View Store
Fayetteville
19 View Store
Forney
4 View Store
Fort Collins
20 View Store
Fort Smith
100 View Store
Fort Stockton
44 View Store
Ft. Worth
80 View Store
Gainesville
36 View Store
Galena Park
9 View Store
Georgetown
26 View Store
Gilbert
7 View Store
Gonzales
78 View Store
Granbury
3 View Store
Greenville
18 View Store
Harlingen
26 View Store
Hereford
13 View Store
Hobbs
7 View Store
Hope
4 View Store
Hot Springs
16 View Store
Humble
6 View Store
Huntsville
9 View Store
Hutchinson
4 View Store
Jonesboro
8 View Store
Kansas City - North
21 View Store
Katy
20 View Store
Kenedy
11 View Store
Kerrville
5 View Store
Kilgore
41 View Store
Killeen
38 View Store
Lafayette
6 View Store
Lancaster
18 View Store
Laredo
30 View Store
Lawrence
6 View Store
Lawton
11 View Store
Lee's Summit
5 View Store
Leesville
35 View Store

M-Z

Location Stock Available
Mansfield
41 View Store
Marble Falls
11 View Store
Marietta
9 View Store
Marshall
49 View Store
McKinney
25 View Store
Mesa
18 View Store
Midland
23 View Store
Midwest City
70 View Store
Mineral Wells
15 View Store
Monroe
8 View Store
Moore
37 View Store
Mt. Pleasant
18 View Store
N Little Rock
37 View Store
N. San Antonio
52 View Store
Nashville
49 View Store
Natchitoches
3 View Store
NE Wichita
5 View Store
New Braunfels
50 View Store
New Orleans
49 View Store
Newnan
7 View Store
North Austin
5 View Store
North Fort Worth
53 View Store
Pampa
17 View Store
Paris
32 View Store
Pearland
9 View Store
Pearsall
2 View Store
Pecos
6 View Store
Pine Bluff
8 View Store
Pineville
27 View Store
Plainview
7 View Store
Plano
36 View Store
Pleasanton
22 View Store
Prescott Valley
22 View Store
Prosper
21 View Store
Pryor
8 View Store
Rockwall
11 View Store
Rogers
15 View Store
Rome
33 View Store
Roswell
7 View Store
Round Rock
43 View Store
Russellville
29 View Store
Ruston
5 View Store
Salina
9 View Store
San Angelo
9 View Store
San Antonio
22 View Store
San Marcos
46 View Store
Searcy
3 View Store
Shawnee
27 View Store
Sherman
45 View Store
Shreveport
11 View Store
Siloam Springs
30 View Store
South Austin
30 View Store
Spring
100 View Store
Stafford
63 View Store
Stephenville
10 View Store
Stillwater
9 View Store
Stockbridge
48 View Store
Sulphur
8 View Store
Sulphur Springs
25 View Store
Sweetwater
22 View Store
Temple
53 View Store
Terrell
46 View Store
Tomball
20 View Store
Tucson
120 View Store
Uvalde
14 View Store
Vidalia
2 View Store
Waco
51 View Store
Waxahachie
18 View Store
Weatherford
49 View Store
West Dallas
35 View Store
West Ft. Worth
36 View Store
Wichita Falls
32 View Store
Yukon
23 View Store

* All prices subject to change.

Begin Live Chat