PVML11JUNV1 - 10860LUM Led 1-1/2 Stanch 125D Mount

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVML11JUNV1
Manufacturer
Eaton
Manufacturer's Part Number
PVML-11-J-UNV1
Description
10860LUM Led 1-1/2 Stanch 125D Mount
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 320W Hid Equivalent, No Guard, Glass Lens, 11000 Lumens, 122 LM/W, Die Cast Aluminum, Stanchion 25° Angled, Type V, 1-1/2" Trade Size, 100-277 Vac, 127-250 VDC, 92W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276920101 / 00662276920101
Weight per unit
23.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PVML11JUNV1 - Small Image
 
PVML11JUNV1 - Large Image
Attachments
 
 
PVML11JUNV1 - Specification Sheet
Brochures
 
 
PVML11JUNV1 - Brochure
Tech Bulletins
 
 
PVML11JUNV1 - Tech Bulletin
Other Links
 
 
PVML11JUNV1 - Other
 
PVML11JUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led LT 1 1/2" Stanchion Mount Module Universal
extra long description
CRS-H PVML-11-J-UNV1 LED LT 1 1/2"
Description
10860LUM LED 1-1/2 STANCH 125D MOUNT
Features
Crouse-Hinds series Champ Pro PVML LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVML LED is available in 9 models, ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. PVML LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The Type 4X fixture provides
Long Description
Eaton Crouse-Hinds series Champ Pro PVML LED fixture, Cool white, 320W HID equivalent, No guard, Glass lens, 11000 lumens, 122 lm/W, Die cast aluminum, Stanchion 25° angled, Type V, 1-1/2" trade size, 100-277 Vac, 127-250 Vdc, 92W
Additional Information
dimensions
15.0700 IN X 11.6200 IN X 12.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVML-11-J-UNV1
GTIN
00662276920101
UPC
662276920101
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Light fixture
Packaging
Weight per each
23.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat