PVML7JUNV1S891 - 61W 120-277V 1-1/2" 25D Stanchion MNT Led

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVML7JUNV1S891
Manufacturer
Eaton
Manufacturer's Part Number
PVML-7-J-UNV1-S891
Description
61W 120-277V 1-1/2" 25D Stanchion MNT Led
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Diffused Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, Stanchion 25° Angled, Type V, 1-1/2" Trade Size, 100-277 Vac, 127-250 VDC, 61W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276862265 / 00662276862265
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PVML7JUNV1S891 - Small Image
 
PVML7JUNV1S891 - Large Image
Attachments
 
 
PVML7JUNV1S891 - Specification Sheet
Brochures
 
 
PVML7JUNV1S891 - Brochure
Tech Bulletins
 
 
PVML7JUNV1S891 - Tech Bulletin
Other Links
 
 
PVML7JUNV1S891 - Other
 
PVML7JUNV1S891 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series Champ Pro PVML LED fixture, Cool white, 175W HID equivalent, No guard, Diffused glass lens, 7000 lumens, 127 lm/W, Die cast aluminum, Stanchion 25° angled, Type V, 1-1/2" trade size, 100-277 Vac, 127-250 Vdc, 61W
Product Type
Led LT STNCH MNT 1 1/2 In Hub 7000 Lumens
extra long description
CRS-H PVML-7-J-UNV1-S891 LED LT STN
Description
61W 120-277V 1-1/2" 25D STANCHION MNT LED
Features
Crouse-Hinds series Champ Pro PVML LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVML LED is available in 9 models, ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. PVML LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The Type 4X fixture provides
Additional Information
dimensions
15.0700 IN X 11.6200 IN X 12.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVML-7-J-UNV1-S891
GTIN
00662276862265
UPC
662276862265
Taxonomies, Classifications, and Categories
Type
Light fixture
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
22.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat