TP451 - 4SQ, 2-1/8D BXW/1/2&3/4KO&BRKT

Eaton

  • $6.44 (Each)
  • $6.44 (Each)

  • $161.06 (Per 25)

  • $644.26 (Per 100)

In-Stock: 25 available locally (Big Spring, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP451
Manufacturer
Eaton
Manufacturer's Part Number
TP451
Description
4SQ, 2-1/8D BXW/1/2&3/4KO&BRKT
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Eccentric Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 96 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104516 / 00786189104516
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.44 (Each)
Carton
$161.06 (Per 25)
Stock Availability
Big Spring
25 (Check another store)
Odessa
300
All Stores
34,209
Resources
Images
 
 
TP451 - Small Image
 
TP451 - Large Image
Attachments
 
 
TP451 - Specification Sheet
Tech Bulletins
 
 
TP451 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
2-1/8 in
Depth
2-1/8
Descriptions
Description
4SQ,2-1/8D BXW/1/2&3/4KO&BRKT
Product Type
Square Box
Long Description
Square Box, Ivory, 30.3 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Eccentric Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 96 lb/100
Short Description
4" Square Box, 30.3 cu. in, Ivory, 16 KO
Special Features
Made of Steel
extra long description
THEP TP451 4 SQ OUTLET BOX 2 1/8 DP
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Construction
Welded
Also Known As...
1900 Box
4" Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Eccentric Knockout Side)
Number of Knockouts
13
Mounting Type
Bracket Mount
Standards Met
Ul Listed
package quantity
25 PK
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP451
GTIN
00786189104516
UPC
786189104516
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
96 lb/100
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,209

Location search:

A-L

Location Stock Available
Arlington Branch
313 View Store
Avondale
101 View Store
Bartlesville
100 View Store
Bastrop
57 View Store
Baytown
113 View Store
Borger
25 View Store
Bridgeport
72 View Store
Brownsville
51 View Store
Brownwood
41 View Store
Bryan
1 View Store
Burleson
80 View Store
Carlsbad
29 View Store
Carthage
2 View Store
Cedar Park
335 View Store
Cleburne
33 View Store
Clovis
213 View Store
Conroe
122 View Store
Cookeville
62 View Store
Corsicana
80 View Store
Covington
136 View Store
Dallas
2,239 View Store
Deer Valley
50 View Store
Denton
78 View Store
Dodge City
50 View Store
Doraville
115 View Store
Dripping Springs
144 View Store
Dumas
44 View Store
Duncan
117 View Store
Durant
177 View Store
Edmond
157 View Store
El Dorado
32 View Store
Enid
89 View Store
Ennis
103 View Store
Forney
140 View Store
Ft. Worth
137 View Store
Gainesville
125 View Store
Galena Park
358 View Store
Galveston
11 View Store
Georgetown
763 View Store
Gilbert
422 View Store
Granbury
37 View Store
Harlingen
75 View Store
Henderson
9 View Store
Hereford
50 View Store
Humble
203 View Store
Huntsville
50 View Store
Hutchinson
144 View Store
Jacksonville
36 View Store
Jasper
23 View Store
Kansas City - North
76 View Store
Katy
178 View Store
Kenedy
103 View Store
Kerrville
195 View Store
Kilgore
23 View Store
Killeen
117 View Store
Lancaster
36 View Store
Laredo
60 View Store
Lawrence
75 View Store
Lawton
189 View Store
League City
69 View Store
Lee's Summit
75 View Store
Lufkin
60 View Store

* All prices subject to change.

Begin Live Chat