TP7296 - 2G WP Blank Cover

Eaton

  • $3.99 (Each)
  • $3.99 (Each)

  • $199.52 (Per 50)

  • $399.04 (Per 100)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
TP7296
Manufacturer
Eaton
Manufacturer's Part Number
TP7296
Description
2G WP Blank Cover
Eaton Crouse-Hinds Series Weatherproof Blank Outlet Cover, Gray, Steel, Two-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072969 / 00786189072969
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Carton
$3.99 (Each)
Standard Packaging
$199.52 (Per 50)
Stock Availability
Bossier City
0
All Stores
0
Resources
Images
 
 
TP7296 - Small Image
 
TP7296 - Large Image
Attachments
 
 
TP7296 - Specification Sheet
Tech Bulletins
 
 
TP7296 - Tech Bulletin
Other Links
 
 
TP7296 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2 G BLNK Box WP CVR Gray
Description
2G WP BLANK COVER
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
extra long description
THEP TP7296 2 G BLNK BOX WP CVR GRA
Long Description
Eaton Crouse-Hinds series weatherproof blank outlet cover, Gray, Steel, Two-gang
Special Features
Two Gang, With Gasket, Weight 12.5 Lb per 100
Additional Information
dimensions
4.6300 IN X 0.2500 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP7296
GTIN
00786189072969
UPC
786189072969
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof blank outlet cover
Packaging
Weight per each
0.242
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP7296.
Jump To:

Cross Referenced

These items are similar to TP7296 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WCB24 Appleton Electric 00687855030453
TP7296 Eaton Crouse-Hinds 00786189072969
5175-0 Raco 00050169517505
2CCB Thomas & Betts 00042269350458
S440E Thomas & Betts 00042269654655
SP411G Thomas & Betts n/a
37260 Morris 00601986372602
30283 Mulberry 00095327302838
WPB2G Legrand Pass & Seymour 00785007269888
BC200S Raco 00092326110044
CR2 RAB Lighting 00019813930725
2CFSB Thomas & Betts 00042269445208
SP411-G Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat