XCD2N0 - Expf Electric Heaters

Eaton

  • $7567.16 (Each)
  • $7,567.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XCD2N0
Manufacturer
Eaton
Manufacturer's Part Number
XC D2 N0
Description
Expf Electric Heaters
Eaton Crouse-Hinds Series XC Electric Heater, 16, 389 Btu/HR, 4.8 KW, Steel, 25A Max., Group B Rated, Without Built-In Room Thermostat, 208 Vac
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39121331 - Hazardous location box
UPC/GTIN
662276334137 / 00662276334137
Weight per unit
88.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,567.16 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XCD2N0 - Small Image
 
XCD2N0 - Large Image
Attachments
 
 
XCD2N0 - Specification Sheet
Other Links
 
 
XCD2N0 - Other
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
Expf Electric Heaters
extra long description
CRS-H XC D2 N0 EXPF ELECTRIC HEATER
Features
Crouse-Hinds series XC electric heaters are used for standby heat to prevent process heat loss, in areas where flammable liquids, gases or vapors are present. Applications include: petroleum refineries, gasoline storage, areas that use flammable liquids for cleaning parts in dip tanks, petrochemical plants, paint spraying areas, aircraft hangars and hydrogen fuel cell and battery storage.
Description
EXPF ELECTRIC HEATERS
Long Description
Eaton Crouse-Hinds series XC electric heater, 16,389 BTU/hr, 4.8 kW, Steel, 25A max., Group B rated, Without built-in room thermostat, 208 Vac
Additional Information
dimensions
49.4500 IN X 8.1100 IN X 20.3000 IN
Manufacturer Information
Manufacturers Part Number
XC D2 N0
Brand
Eaton
GTIN
00662276334137
UPC
662276334137
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Electric heater
Packaging
Weight per each
88.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat