DI120VSABERPD301 - 16" Led Uc 120V 30K WHT

Diode Led

  • $72.90 (Each)
  • $72.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI120VSABERPD301
Manufacturer
Diode Led
Manufacturer's Part Number
DI-120V-SABER-PD30-16-WH-V2
Description
16" Led Uc 120V 30K WHT
Under Cabinet Led Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 In Height, 16 In Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures For Long Runs;Premium Diffusion:Eliminates Led Hot Spots Special Features, Cetlus Listed Standards Met, Fencer(R);Saber(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 3.62 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
848333011160 / 00848333011160
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
DI120VSABERPD301 - Small Image
 
DI120VSABERPD301 - Large Image
Specifications Sheets
 
 
DI120VSABERPD301 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Material
Aluminum (Housing)
Voltage Rating
120 V ac
Material, Color, and Finish
Finish
White;Powder Coated
Style
Transitional
Dimensions and Weight
Length
16 in
Width
3.62 in
Height
0.96 in
Descriptions
Special Features
Daisy-Chain Multiple Fixtures for Long Runs;Premium Diffusion:Eliminates LED Hot Spots
Product Type
Under Cabinet LED Fixture
Long Description
Under Cabinet LED Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 in Height, 16 in Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures for Long Runs;Premium Diffusion:Eliminates LED Hot Spots Special Features, cETLus Listed Standards Met, FENCER(R);SABER(TM) Sub Brand, 120 V ac Voltage Rating, 5 yr Warranty, 10 W Wattage, 3.62 in Width
Features
FENCER(R) SABER(TM) LED Fixtures incorporate a unique design with premium diffusion lens to create an uninterrupted linear light output, that totally eliminates the traditional “hot spots” of most LED array fixtures. It boasts a 98+ Color Rendering Index (CRI) that delivers exceptional color rendering, enhancing colors, patterns and natural details with a vibrant, flawless color representation.
Short Description
Under Cabinet LED Fixture, White;Powder Coated, 120 V ac
Description
16" LED UC 120V 30K WHT
Additional Information
dimmable
Yes
Warranty
5 yr
For Use In Environment
Indoor;Dry Location
Standards Met
cETLus Listed
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-120V-SABER-PD30-16-WH-V2
sub brand
FENCER(R);SABER(TM)
Brand
Diode Led
GTIN
00848333011160
UPC
848333011160
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kerrville
4 View Store

* All prices subject to change.

Begin Live Chat