DI12VBLBSC130016 - 12V 100LM 30K 16.4' Led Tape

Diode Led

  • $102.65 (Each)
  • $102.65 (Each)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBLBSC130016
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BLBSC1-30-016
Description
12V 100LM 30K 16.4' Led Tape
Blaze 100 Led Tape Light, 12V, 3000K, 16.4 FT. Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333020636 / 00848333020636
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.65 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
DI12VBLBSC130016 - Small Image
 
DI12VBLBSC130016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Tape Light
Description
12V 100LM 30K 16.4' LED TAPE
Long Description
BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spool
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BLBSC1-30-016
GTIN
00848333020636
UPC
848333020636
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
2 View Store
Ft. Worth
1 View Store

* All prices subject to change.

Begin Live Chat