DI12VBLBSC130100 - 12V 100LM 30K 100' Led Tape

Diode Led

  • $567.31 (Each)
  • $567.31 (Each)

In-Stock: 0 available locally (Kilgore, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBLBSC130100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BLBSC1-30-100
Description
12V 100LM 30K 100' Led Tape
Blaze 100 Led Tape Light, 12V, 3000K, 100 FT. Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
848333020643 / 00848333020643
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.31 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
8
Resources
Images
 
 
DI12VBLBSC130100 - Small Image
 
DI12VBLBSC130100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Tape Light
Description
12V 100LM 30K 100' LED TAPE
Long Description
BLAZE 100 LED Tape Light, 12V, 3000K, 100 ft. Spool
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BLBSC1-30-100
GTIN
00848333020643
UPC
848333020643
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED Tapes
Packaging
Weight per each
1.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
5 View Store
Ft. Worth
2 View Store

M-Z

Location Stock Available
West Ft. Worth
1 View Store

* All prices subject to change.

Begin Live Chat