DI24VSTMLT440016 - Streamlite Diffused Cob Linear LT 4000K 16.4' SP

Diode Led

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSTMLT440016
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-STMLT4-40-016
Description
Streamlite Diffused Cob Linear LT 4000K 16.4' SP
Streamlite Tape Light 400, 24V, 4000K, 16.4 FT. Spool
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
848333033407
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led Linear Light Fixture
Long Description
STREAMLITE TAPE LIGHT 400, 24V, 4000K, 16.4 FT. SPOOL
Description
STREAMLITE DIFFUSED COB LINEAR LT 4000K 16.4' SP
Manufacturer Information
Manufacturers Part Number
DI-24V-STMLT4-40-016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat