DICPCHA4548 - 4' 45DEG Channel

Diode Led

  • $50.41 (Each)
  • $50.41 (Each)

  • $504.10 (Per 10)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICPCHA4548
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHA-4548
Description
4' 45DEG Channel
Channel, Industrial Application, 4 FT Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333007675 / 00848333007675
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.41 (Each)
Standard Packaging
$504.10 (Per 10)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
DICPCHA4548 - Small Image
 
DICPCHA4548 - Small Image
 
DICPCHA4548 - Large Image
 
DICPCHA4548 - Large Image
Specifications Sheets
 
 
DICPCHA4548 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Dimensions and Weight
Length
4 ft
Descriptions
Product Type
Channel
Long Description
Channel, Industrial Application, 4 ft Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
Features
CHROMAPATH(R) Builder Channels protect and provide light diffusion for indoor LED tape light. CHROMAPATH Builder Channels provide a rigid, dust proof housing that can be mounted on virtually any flat surface. These channels can be custom cut, as well as mounted end to end to any total length. These sturdy but lightweight matte finish anodized aluminum channels are sold in 48 inch, 96 inch and custom-length sections. These channels can help create sleek, completely customized LED tape lighting installations
Short Description
Channel, Aluminum, 4 in (L)
Description
4' 45DEG CHANNEL
Additional Information
Mounting Type
Wall Mount
package quantity
1 CT;10 CT
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-CPCHA-4548
sub brand
Chromapath(TM)
Brand
Diode Led
GTIN
00848333007675
UPC
848333007675
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
9 View Store
San Antonio RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat