DIKIT24VBC10DBE - Blaze 100 Led Tape Light 24V 4000K 16.4' Spool

Diode Led

  • $154.95 (Each)
  • $154.95 (Each)

In-Stock: 0 available locally (Pecos, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIKIT24VBC10DBE
Manufacturer
Diode Led
Manufacturer's Part Number
DI-KIT-24V-BC1ODBELV60-4000
Description
Blaze 100 Led Tape Light 24V 4000K 16.4' Spool
Blaze 100 Led Tape Light, 24V, 4200K, 16.4 FT. Spool With 60W Omnidrive Basics Elv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333029219 / 00848333029219
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.95 (Each)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
34
Resources
Images
 
 
DIKIT24VBC10DBE - Small Image
 
DIKIT24VBC10DBE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Tape Light
Long Description
BLAZE 100 LED Tape Light, 24V, 4200K, 16.4 ft. Spool with 60W OMNIDRIVE BASICS ELV
Description
BLAZE 100 LED TAPE LIGHT 24V 4200K 16.4' SPOOL
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-KIT-24V-BC1ODBELV60-4000
Brand
Diode Led
GTIN
00848333029219
UPC
848333029219
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
12 View Store
San Antonio RDC
4 View Store

A-L

Location Stock Available
Durant
1 View Store

* All prices subject to change.

Begin Live Chat