DIKIT24VBC10DBEL - Blaze 100 Led Tape Light 24V 3000K 16.4' Spool

Diode Led

  • $154.95 (Each)
  • $154.95 (Each)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIKIT24VBC10DBEL
Manufacturer
Diode Led
Manufacturer's Part Number
DI-KIT-24V-BC1ODBELV60-3000
Description
Blaze 100 Led Tape Light 24V 3000K 16.4' Spool
Blaze 100 Led Tape Light, 24V, 3000K, 16.4 FT. Spool With 60W Omnidrive Basics Elv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333029196 / 00848333029196
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.95 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
33
Resources
Images
 
 
DIKIT24VBC10DBEL - Small Image
 
DIKIT24VBC10DBEL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Long Description
BLAZE 100 LED TAPE LIGHT, 24V, 3000K, 16.4 FT. SPOOL WITH 60W OMNIDRIVE BASICS ELV
Description
BLAZE 100 LED TAPE LIGHT 24V 3000K 16.4' SPOOL
Product Type
Led Tape Light
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-KIT-24V-BC1ODBELV60-3000
GTIN
00848333029196
UPC
848333029196
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

* All prices subject to change.

Begin Live Chat