0 - 5/16'' Anti Short Bushing

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.59 (Per 100)

  • $85.90 (Per 1,000)

In-Stock: 0 available locally (Waxahachie, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0
Manufacturer
LH Dottie
Manufacturer's Part Number
0
Description
5/16'' Anti Short Bushing
Anti-Short Bush, Plastic, 5/16 In Size, Insulated
Slang Terms
0 Bushing, Anti-Short ® Bushing, Red Devil, Red Head, Little red things, L.R.T.
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781002116004 / 00781002116004
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$85.90 (Per 1,000)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
1,200
All Stores
3,120
Resources
Images
 
 
0 - Large Image
 
0 - Large Image
Attachments
 
 
0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
5/16 in
Descriptions
Product Type
Anti-Short Bush
Long Description
Anti-Short Bush, Plastic, 5/16 in Size, Insulated
Features
Anti-Short bushings are used to protect wire insulation from the jagged or sharp cut edges of BX or flex. Priced per 100 pieces.
Short Description
Anti-Short Bush, Plastic, 5/16 in
Special Features
Fits Armored Cable;Prevents Shorts
Description
5/16'' ANTI SHORT BUSHING
extra long description
DOTTIE 0 14-2, 14-3, 12-2, 5/16" An
Also Known As...
0 Bushing
Anti-Short ® Bushing
Red Devil
Red Head
Little red things
L.R.T.
Additional Information
Insulated/Non-Insulated
Insulated
for use with
14/2;14/3;12/2 AWG Cable Wire Insulation
package quantity
100 PK;1000 CT
Cable Size
14/2, 14/3, 12/2
Manufacturer Information
Manufacturers Part Number
0
Brand
LH DOTTIE
GTIN
00781002116004
UPC
781002116004
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Anti-Short Bushing
Packaging
Weight per each
0.75
Carton
1000
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,120

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
1,200 View Store
Mineral Wells
600 View Store

Distribution Centers

Location Stock Available
Lenexa
1,320 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat