1032TC - #10-32 X 3/8'' HH Phil Ground Screw

LH Dottie

  • $0.10 (Each)
  • $0.10 (Each)

  • $10.28 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032TC
Manufacturer
LH Dottie
Manufacturer's Part Number
1032TC
Description
#10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 In Length, Green, #10-32 Thread Size, #10 Awg Diameter, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002141099 / 00781002141099
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$10.28 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19,000
Resources
Images
 
 
1032TC - Small Image
 
1032TC - Large Image
 
1032TC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Diameter
#10 AWG
Length
3/8
Size
5/16
Descriptions
Product Type
Ground Screw
Long Description
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 in Length, Green, #10-32 Thread Size, #10 AWG Diameter, 0.5 lb
Features
Used to Grounding Pigtails
Short Description
Ground Screw, Steel, Green, 3/8 in, #10-32, #10
extra long description
DOTTIE 1032TC 10-32 X 3/8" Ground S
Description
#10-32 X 3/8'' HH PHIL GROUND SCREW
Special Features
Features: Used to Grounding Pigtails
Additional Information
Thread Size
#10-32
Drive Type
Hex/Slotted/Phillips/Square
package quantity
100 CT;1000 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1032TC
GTIN
00781002141099
UPC
781002141099
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ground Machine Screw
Packaging
Weight
0.5 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat