DD205HT - 8 Spool Wire Hand Tote

LH Dottie

  • $70.04 (Each)
  • $70.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DD205HT
Manufacturer
LH Dottie
Manufacturer's Part Number
DD205HT
Description
8 Spool Wire Hand Tote
Hand Tote, Steel, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Tools - Retractable Cable Reels Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24102008 - Portable reel holders
UPC/GTIN
781002241744 / 00781002241744
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
DD205HT - Small Image
 
DD205HT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
5/8, 1
Descriptions
Description
8 SPOOL WIRE HAND TOTE
extra long description
DOTTIE DD205HT Hand Tote ( Holds 8
Product Type
Hand Tote
Long Description
Hand Tote, Steel, 4.4 lb
Features
Our selection of wire rope dispensers, dollies, and hand totes cover most contractor needs, whether feeding wire from eight or twelve small spools on a hand tote, or cable from two 2,500 foot reels on a dolly. Our portable cable dispenser for Romex and BX is a time saver - it opens and mounts conveniently on a nearby 2 x 4 and folds for easy storage. General duty dollies are available for the economy minded. Fused powder coated yellow for durability & high visibility.
Short Description
Hand Tote, Steel
Special Features
Features: Fused Powder Coated Yellow for Durability & High Visibility
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DD205HT
GTIN
00781002241744
UPC
781002241744
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hand Tote
Packaging
Weight
4.4 lb
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Capacity
8 Spool
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat