SSW38B - 3/8''-16 Wood Bottom Mount Rod Hanger

LH Dottie

  • $3.45 (Each)
  • $3.45 (Each)

  • $344.54 (Per 100)

In-Stock: 3,408 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSW38B
Manufacturer
LH Dottie
Manufacturer's Part Number
SSW38B
Description
3/8''-16 Wood Bottom Mount Rod Hanger
Bottom Mount Wood Drilling Rod Hanger, Steel Material, 1/4 X 2 In. Size, 2 In. Length, 3/8 In. Rod Size, Type 17 Point Style, 1/8 In. Pre-Drill Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
781002175872 / 00781002175872
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$344.54 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,408
Resources
Images
 
 
SSW38B - Small Image
 
SSW38B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/4 X 2
Length
2
Descriptions
Description
3/8''-16 WOOD BOTTOM MOUNT ROD HANGER
extra long description
DOTTIE SSW38B 3/8-16 Wood Drilling
Product Type
3/8-16 Wood Drilling Rod Hanger ( Bottom Mount )
Special Features
Features: Self Drilling
Long Description
Bottom Mount Wood Drilling Rod Hanger, Steel material, 1/4 x 2 in. Size, 2 in. length, 3/8 in. rod size, Type 17 point style, 1/8 in. pre-drill size
Additional Information
Rod Size
3/8
Point Style
Type 17
Manufacturer Information
Manufacturers Part Number
SSW38B
Brand
LH DOTTIE
GTIN
00781002175872
UPC
781002175872
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Bottom Mount Wood Drilling Rod Hanger
Packaging
Weight per each
0.074
Carton
100
Uses, Certifications, and Standards
Installation
Bottom
Mounting
Bottom Mount
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat