105PM - Pipe Mount Attachment

Edwards

  • $43.43 (Each)
  • $43.43 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105PM
Manufacturer
Edwards
Manufacturer's Part Number
105PM
Description
Pipe Mount Attachment
Pipe Mount Attachment For Use With 105 Series
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640267424 / 00782640267424
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
105PM - Small Image
 
105PM - Large Image
Attachments
 
 
105PM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray Primer
Dimensions and Weight
Size
Conduit Mount
Descriptions
Product Type
Pipe Mount
Description
PIPE MOUNT ATTACHMENT
extra long description
EDW 105PM PIPE MOUNT
Long Description
Pipe mount attachment for use with 105 Series
Manufacturer Information
Manufacturers Part Number
105PM
Brand
Edwards
GTIN
00782640267424
UPC
782640267424
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Mounting
Conduit Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Humble
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat