STR8117D0850UD - 8' 90W Led Strip 50K 11700LM Dim

Eiko

  • $138.00 (Each)
  • $138.00 (Each)

In-Stock: 0 available locally (Humble, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR8117D0850UD
Manufacturer
Eiko
Manufacturer's Part Number
STR8-117/D0/850-U-D
Description
8' 90W Led Strip 50K 11700LM Dim
00031293103567|0031293|031293103567|03129310356|10356|STR8 117/D0/850 U D|STR8117/D0/850UD|STR8-117/D0/850-U-D|Led Strip 8 FT 11700LM 130LPW 90W 80CRI|Eiko Global STR8 117/D0/850 U D|Eiko Global STR8117/D0/850UD|Eiko Global STR8-117/D0/850-U-D|Eiko Lamp STR8 117/D0/850 U D|Eiko Lamp STR8117/D0/850UD|Eiko Lamp STR8-117/D0/850-U-D|Eiko LTD STR8 117/D0/850 U D|Eiko LTD STR8117/D0/850UD|Eiko LTD STR8-117/D0/850-U-D|Eiko STR8 117/D0/850 U D|Eiko STR8117/D0/850UD|Eiko STR8-117/D0/850-U-D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
031293103567 / 00031293103567
Weight per unit
13.772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.00 (Each)
Stock Availability
Humble
0
Deer Park
0
All Stores
0
Resources
Images
 
 
STR8117D0850UD - Small Image
 
STR8117D0850UD - Large Image
Attachments
 
 
STR8117D0850UD - Specification Sheet
Brochures
 
 
STR8117D0850UD - Brochure
Other Links
 
 
STR8117D0850UD - Other
 
STR8117D0850UD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8' 90W LED STRIP 50K 11700LM DIM
Product Type
(Discontinued) Led Strip 8 FT 11700LM 130LPW 90W 80CRI 5000
Long Description
00031293103567|0031293|031293103567|03129310356|10356|STR8 117/D0/850 U D|STR8117/D0/850UD|STR8-117/D0/850-U-D|LED STRIP 8 FT 11700LM 130LPW 90W 80CRI|EIKO Global STR8 117/D0/850 U D|EIKO Global STR8117/D0/850UD|EIKO Global STR8-117/D0/850-U-D|EIKO LAMP STR8 117/D0/850 U D|EIKO LAMP STR8117/D0/850UD|EIKO LAMP STR8-117/D0/850-U-D|Eiko ltd STR8 117/D0/850 U D|Eiko ltd STR8117/D0/850UD|Eiko ltd STR8-117/D0/850-U-D|EIKO STR8 117/D0/850 U D|EIKO STR8117/D0/850UD|EIKO STR8-117/D0/850-U-D
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
STR8-117/D0/850-U-D
GTIN
00031293103567
UPC
031293103567
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.772
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat