4ST2L40SC3 - 4' 40W Led 2L Strip 35K/4K/5K Select 4700LM

Metalux

  • $87.25 (Each)
  • $87.25 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4ST2L40SC3
Manufacturer
Metalux
Manufacturer's Part Number
4ST2L40SC3
Description
4' 40W Led 2L Strip 35K/4K/5K Select 4700LM
4FT Linear Led Striplight, Dual Lens, 4760LUMEN, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083241583 / 00080083241583
Weight per unit
4.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.25 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
294
Resources
Images
 
 
4ST2L40SC3 - Small Image
 
4ST2L40SC3 - Large Image
Attachments
 
 
4ST2L40SC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.34A (120V) 0.15A (277V)
Voltage Rating
120-227V
Wattage
40W
Lamp Type
LED
Dimensions and Weight
Size
48.56 IN Length 3.75 IN Width 2.5 IN Height
Descriptions
Description
4' 40W LED 2L STRIP 35K/4K/5K SELECT 4700LM
Long Description
4ft Linear LED Striplight, Dual Lens, 4760Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming
Special Features
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
extra long description
CLS 4ST2L40SC3 4' LED STRIP 2L DIM
Product Type
4' Led Strip 2L Dim 21L CCT SEL35/4/5K
Additional Information
lumens
4760
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
4ST2L40SC3
Brand
METALUX
GTIN
00080083241583
UPC
080083241583
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
4.91
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
standard
UL/cUL Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat