6103WBELL - 6" White SS Metal Baffle, White SF Ring

Halo

  • $2.89 (Each)
  • $2.89 (Each)

In-Stock: 0 available locally (Pearland, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6103WBELL
Manufacturer
Halo
Manufacturer's Part Number
6103WB-ELL
Description
6" White SS Metal Baffle, White SF Ring
Baffle Trim, White, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting , 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 18 Ca;720 PL Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765713 / 00080083765713
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
14
All Stores
2,082
Resources
Images
 
 
6103WBELL - Large Image
 
6103WBELL - Small Image
 
6103WBELL - Large Image
 
6103WBELL - Large Image
Attachments
 
 
6103WBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
7-3/4 in;197 mm
Width
5-7/16 in;138 mm
Height
2-11/16 in;68 mm
Size
8.0 IN Length 8.25 IN Width 2.8 IN Height
Descriptions
Product Type
Metal Tapered Baffle With Ring
Long Description
Baffle Trim, White, 197 mm;7-3/4 in Diameter, For Use With Halo Housing, Recessed Downlighting , 2-11/16 in;68 mm Height, Metal Material, Wall Mount, 18 CA;720 PL Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances;Straight Sides of Metal Baffle for Large Diameter Lamps, cULus Listed, 0.51 lb Weight, 138 mm;5-7/16 in Width
Features
Straight metal baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Baffle Trim, Metal, 7-3/4 in (D)
Special Features
Straight Sides of Metal Baffle for Large Diameter Lamps;Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances
Description
6" WHITE SS METAL BAFFLE, WHITE SF RING
extra long description
CLS 6103WB-ELL 6"WH METALSTRAIGHTBA
Additional Information
Mounting Type
Wall Mount
for use with
Recessed Downlighting;Halo Housing
Standards Met
cULus Listed
package quantity
18 CA;720 PL
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6103WB-ELL
sub brand
Halo(TM)
GTIN
00080083765713
UPC
080083765713
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.51 lb
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Classified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat