APS8NS254T5H0 - 8' T5 Ho Tandem Strip

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APS8NS254T5H0
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
APS8NS254T5H0
Description
8' T5 Ho Tandem Strip
Narrostriplight, Retail and Residential Application, T8 Bulb Shape, Baked White Enamel Finish, 3-5/16 In;84 MM Height, Die Formed Code Gauge Steel Housing Material, 2-3/4 In;70MM Length, Cul Listed;Ul Listed, Allpro(R) Sub Brand
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
080083655649
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
APS8NS254T5H0 - Small Image
 
APS8NS254T5H0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Die Formed Code Gauge Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
2-3/4 in;70mm
Height
3-5/16 in;84 mm
Descriptions
Short Description
NarroStriplight, T8, 2-3/4 in, Baked White Enamel, 1 CT
Product Type
NarroStriplight
Long Description
NarroStriplight, Retail and Residential Application, T8 Bulb Shape, Baked White Enamel Finish, 3-5/16 in;84 mm Height, Die Formed Code Gauge Steel Housing Material, 2-3/4 in;70mm Length, cUL Listed;UL Listed, ALLPRO(R) Sub Brand
Features
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time. The APS-NS Series can be installed using various mounting methods. The APS-NS Series can be the illumination solution in commercial, industrial, retail and residential applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibil
Description
8' T5 HO TANDEM STRIP
Additional Information
bulb shape
T8
package quantity
1 ct
Standards Met
UL Listed;cUL Listed
Manufacturer Information
sub brand
ALLPRO(R)
Brand
Cooper Lighting Solutions
Manufacturers Part Number
APS8NS254T5H0
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
Application
Retail and Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of APS8NS254T5H0.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of APS8NS254T5H0.

8' T5 Ho Tandem Strip
  • Our Part #: APS8NS254T5H0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($90.28) ·
APS8NS254T5H0 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$90.28

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat