AXCS1A - 14W Led Wallpack Modern Full Cutoff 4K

Lumark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Jasper, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCS1A
Manufacturer
Lumark
Manufacturer's Part Number
AXCS1A
Description
14W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 14W, 4000K, 120-277V, Full Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083887965 / 00080083887965
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
3
Resources
Images
 
 
AXCS1A - Large Image
 
AXCS1A - Large Image
Attachments
 
 
AXCS1A - Specification Sheet
Brochures
 
 
AXCS1A - Brochure
Other Links
 
 
AXCS1A - Other
 
AXCS1A - Other
 
AXCS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.12
Voltage Rating
120-277V
Wattage
14
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
Axc, SM, 14W, 4000K, FC, Carbon Bronze
Description
14W LED WALLPACK MODERN FULL CUTOFF 4K
extra long description
CLS AXCS1A AXC,SM,14W,4000K,FC,CARB
Long Description
Axcent Small Wall Pack, 14W, 4000K, 120-277V, Full Cutoff
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCS1A
GTIN
00080083887965
UPC
080083887965
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
6.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat