E4TATSBELL - 4" N-Ic At NC HSNG 120V W/SCKT BRKT

Cooper Lighting Solutions

  • $13.89 (Each)
  • $13.89 (Each)

  • $83.34 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E4TATSBELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E4TATSB
Description
4" N-Ic At NC HSNG 120V W/SCKT BRKT
Recessed Housing; Commercial and Residential Applications; For Use With CFL and Led Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen, ; 4 In Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765898
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Standard Packaging
$83.34 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,456
Resources
Images
 
 
E4TATSBELL - Small Image
 
E4TATSBELL - Large Image
Specifications Sheets
 
 
E4TATSBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Die Formed CRS
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications; For Use With CFL and LED Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen,; 4 in Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Features
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to
Short Description
Recessed Housing, Die Formed CRS, 4 in (L)
Description
4" N-IC AT NC HSNG 120V W/SCKT BRKT
Additional Information
for use with
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Non Insulated Ceiling
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E4TATSB
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.59
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat