EBP1400 - 2 Lamp Emergency Ballast

Sure-Lites

  • $195.22 (Each)
  • $195.22 (Each)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBP1400
Manufacturer
Sure-Lites
Manufacturer's Part Number
EBP1400
Description
2 Lamp Emergency Ballast
Emergency Battery Pack For Fluorescent Lamps, 1400 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
080083912162 / 00080083912162
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.22 (Each)
Stock Availability
Weatherford
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
EBP1400 - Large Image
 
EBP1400 - Large Image
Attachments
 
 
EBP1400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Wattage
3.8 W
Dimensions and Weight
Size
15.0 IN Length 4.25 IN Width 2.0 IN Height
Descriptions
Description
2 LAMP EMERGENCY BALLAST
Long Description
Emergency Battery Pack for Fluorescent Lamps, 1400 lumens
Special Features
Powers a fluorescent lamp for 90 minutes during a power outage
Product Type
LFL Battery Pack, 1400 Lumens
extra long description
CLS EBP1400 LFL BATTERY PACK, 1400
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
EBP1400
GTIN
00080083912162
UPC
080083912162
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat