GR8232AUNVEB81U - 2 Lamp, 1'X4' Static Lensed Troffer, Electronic Ba

Metalux

  • $136.63 (Each)
  • $136.63 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GR8232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
GR8-232A-UNV-EB81-U
Description
2 Lamp, 1'X4' Static Lensed Troffer, Electronic Ba
2 Lamp, 1'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401551330 / 00662401551330
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
GR8232AUNVEB81U - Large Image
 
GR8232AUNVEB81U - Large Image
Attachments
 
 
GR8232AUNVEB81U - Specification Sheet
Other Links
 
 
GR8232AUNVEB81U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.116 at (277V)
Voltage Rating
120-277V
Number of Lamps
2
Ballast Type
Instant Start
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR8 2 LMP, 1'X4' FL Trof, Elt Bal, T8
Description
2 LAMP, 1'X4' STATIC LENSED TROFFER, ELECTRONIC BA
extra long description
CLS GR8-232A-UNV-EB81-U GR8 2 LMP,
Special Features
Optimized for T8 lamps
Long Description
2 Lamp, 1'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
GR8-232A-UNV-EB81-U
GTIN
00662401551330
UPC
662401551330
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Packaging
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Troffer
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat